Pedal wrench with handle
Pedal wrench with handle
PEDWRNCH-(HANDLE-RD)-395MM
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With extra-long handle for efficient power transmission
- 395 mm extra-long version for highly efficient power transmission
- The pedal wrench has two precision-manufactured laser-cut 15 mm wrench openings. These are positioned at two different angles, therefore ensuring effective removal and installation at all times
- Wide, non-slip rubber handle ensures safe and easy working
- Made of heat-treated steel to ensure the level of stability and durability required for daily use
Product information
Datasheets(X)
Length | 395 mm |
Material | Hardened steel |
Surface | Nickel plated |
Material of handle | Rubber |
Tip size | 15 mm |
Product weight (per item) | 434.000 g |