Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paste and primer brush

Glue and deep-penetrating brush
BRSH-PRIM/ADH-SZ170

Art.-no. 0693008170
EAN 4065746287739
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
High-quality brush retains shape and is supple thanks to fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell


Secure storage


  • Handy bucket hook allows brush to be easily attached to the edge of the bucket so it can drip


High surface performance


  • Thanks to the particularly strong, high-quality polyester bristles, a larger area can be painted more quickly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for simple painting work as well as for applying paste and primer

Length

170 mm

Width

70 mm

Length of bristles

72 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information