Passenger seat assistant
Passenger seat assistant, base support
PASSENGASSIST-BASICSUPPORT-BFA03
Art.-no. 0963680894
EAN 4062855167945
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight thanks to a combination of aluminium and steel
- Hinged cover with openings for drinks bottles and crocodile clips
- Suitable for different types of seats as well as different heights and thicknesses of backrests
- Fixed plastic box (400 mm x 300 mm x 150 mm) with folding front
- Two binder compartments with large handle, mounted on a 25-mm grid
- Delivery includes mounting set and instructions
- Laptop holder not included in the scope of delivery
Datasheets(X)
Type description | BFA03 |
Width | 360 mm |
Height | 640 mm |
Depth | 420 mm |
Product weight (per item) | 5.500 kg |
Surface | Powder-coated |
Material | Aluminium / plastic / steel |
Colour | Anthracite grey RAL 7016 structured |