Pass-through reversible ratchet
Push-through ratchet
RTCH-PSHTHRG-L205MM
Art.-no. 071313001
EAN 4045727062203
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Round, compact head: 72 teeth, 5° angle of rotation
- One-hand operation with reverse lever for clockwise and anti-clockwise rotation
- Surface: chrome-plated, polished
- Plastic handle
- Extremely slim design
Product information
Datasheets(X)
![]() | |
Length (L1) | 205 mm |
Shaft height (B1) | 7 mm |
Head height (B2) | 11.5 mm |
Handle width (D1) | 24.7 mm |
External diameter of ring (D2) | 32.5 mm |
