Pass-through ratchet
PSHTHRGSKTWRNCH-MULTI-12PT-17MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Geometry: short, with through-hole
Datasheets(X)
![]() | |
Tip type | Twelve-sided head |
Width across flats | 17 mm |
Length (L1) | 36.5 mm |
Socket wrench external diameter (D1) | 24 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Socket wrench depth (t) | 14.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
