Pass-through ratchet
Push-through socket wrench
PSHTHRGSKTWRNCH-MULTI-12PT-10MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Geometry: short, with through-hole
Datasheets(X)
Width across flats | 10 mm |
Length (L1) | 36.5 mm |
Socket wrench external diameter (D1) | 15.5 mm |
Socket wrench external diameter 2 (D2) | 17.5 mm |
Socket wrench depth (t) | 13 mm |