Pass-through ratchet POWERDRIV, metric, hexagon
Push-through sckt wrench POWERDRIV metric hexagon
PSHTHRGSKTWRNCH-HEX-WS18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Surface: Chrome-plated, polished.
Datasheets(X)
![]() | |
Tip type | For outer hexagon |
Width across flats | 18 mm |
Length (L1) | 32 mm |
Socket wrench external diameter (D1) | 23.6 mm |
Socket wrench external diameter 2 (D2) | 19.5 mm |
Socket wrench depth (t) | 12 mm |
