Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pass-through ratchet POWERDRIV, metric, hexagon

Push-through sckt wrench POWERDRIV metric hexagon
PSHTHRGSKTWRNCH-HEX-WS13

Art.-no. 071313013

EAN 4045727062081

-,--
price per selected packing unit
| Individual prices for customers after login
Pass-through ratchet POWERDRIV, metric, hexagon

Art.-no. 071313013

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Surface: Chrome-plated, polished.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

For outer hexagon

Width across flats

13 mm

Length (L1)

32 mm

Socket wrench external diameter (D1)

17.7 mm

Socket wrench external diameter 2 (D2)

19.5 mm

Socket wrench depth (t)

8.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information