Pass-through ratchet POWERDRIV, metric, hexagon
Push-through sckt wrench POWERDRIV metric hexagon
PSHTHRGSKTWRNCH-HEX-WS10
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49326.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Surface: Chrome-plated, polished.
Datasheets(X)
![]() | |
Width across flats | 10 mm |
Length (L1) | 32 mm |
Socket wrench external diameter (D1) | 14.7 mm |
Socket wrench external diameter 2 (D2) | 19.5 mm |
Socket wrench depth (t) | 7 mm |