Pass holder
ID card holder with zipper
BADGEHOLDER WITH ROLLER
Art.-no. M437184999
EAN 4251012109762
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- ID card cover with robust yo yo fastening
- Thumb recess for easy pulling out
- Winding mechanism
- Format 85 x 54 mm
- Long pull-out cord 60 cm
Datasheets(X)
Colour | Transparent |
Length | 85 mm |
Width | 54 mm |
Cord length | 60 cm |
Size | One size |
Material | 100% polycarbonate |
Care instruction | Do not wash |
Number of pieces | 1 PCS |
Product weight (per item) | 20.000 g |