Partition panel set
Partition panel set for drawer
PRTIONPAN-SET-(F.DRWR-MTBSMS412)
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | MTBSMS412 |
Width | 755 mm |
Height | 110 mm |
Depth | 405 mm |
Suitable for drawer | 834 x 120 x 450 mm |
Product weight (per item) | 1.100 kg |
Colour | Silver coloured |
Material | Sheet steel |