Partition panel set
Partition panel set for drawer
PRTIONPAN-SET-(F.DRWR-MTBSMD409)
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | MTBSMD409 |
Width | 1040 mm |
Height | 80 mm |
Depth | 405 mm |
Suitable for drawer | 1112 x 90 x 450 mm |
Product weight (per item) | 1.300 kg |
Colour | Silver coloured |
Material | Sheet steel |