Partition panel set
Partition panel set for drawer
AY-SEPARATINGPLTSET-DM-MTBSM412
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | MTBSM412 |
Width | 470 mm |
Height | 110 mm |
Depth | 405 mm |
Suitable for drawer | 556 x 120 x 450 mm |
Product weight (per item) | 0.700 kg |
Colour | Silver coloured |
Material | Sheet steel |