Partition panel set
Partition panel set for drawer
PRTIONPAN-SET-F.DRWR-MTBSM409
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | MTBSM409 |
Width | 470 mm |
Height | 80 mm |
Depth | 405 mm |
Suitable for drawer | 556 x 90 x 450 mm |
Product weight (per item) | 0.500 kg |
Colour | Silver coloured |
Material | Sheet steel |