Partition panel set
Partition panel set for drawer
PRTIONPAN-SET-F.DRWR-MTBSM309
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | MTBSM309 |
Width | 470 mm |
Height | 80 mm |
Depth | 330 mm |
Suitable for drawer | 556 x 90 x 380 mm |
Product weight (per item) | 0.500 kg |
Colour | Silver coloured |
Material | Sheet steel |