Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Particle filter P3 R For breathing protection series 175

P3R particle filter for breathing prot. series 175
PARTCLFILT-(F.BREASERIE-175)-P3R

Art.-no. 0899175016
EAN 4061975200716
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
  • Easy attachment of the filters by a bayonet connection system

  • Compatible with half face and full face mask from series 175

  • Optimum weight distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).

Instructions

Set up filters according to the markings and turn downwards to lock in

Filter class

P3R

Protection against

Fine dusts up to 30 times the limit value
Fine dusts with full face mask up to 400 times the limit value

Range of applications

Against solid and liquid particles of toxic, highly toxic and carcinogenic substances

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Half face mask HM 175

HALFMASK-HM175-EN141-DBFILTCON

Tight-fitting breathing protection for maximum comfort
x 1 pcs
VM 175 full face mask

FULLMASK-VM175-EN136-DBFILTCON

Tight-fitting breathing protection for the most demanding applications and a clear vision