Particle counter WPA WOW! Particle Analyser
Particle analyser device WPA
PARTCL-WPA-INCL-LF6
Art.-no. W030000022
EAN 4065746771825
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The particle count measurement is mandatory for compression ignition engines with a Euro VI emission standard from 01/07/2023.
The WPA can be used with an existing or new WOW! emissions test system and as a stand-alone solution in conjunction with the WOW! emission software.
DC measurement method - fast and accurate
- High measurement accuracy and fast measurement availability
- Heated sampling hose
Housing - mobile and robust
- High-quality metal housing
- Service flap protects filter and water separator
Maintenance - less is more
- Low-maintenance, few wearing parts
- Sampling hose with low-wear quick-action coupling
Service - practical and direct
- Comprehensive service from product hotline, technical field service with 20 technicians throughout Germany and our own training team
- DAkkS-accredited calibration possible in addition to maintenance
Versions:
- Art. no. W030000022 - WPA Basic including Guideline 6
- Art. no. W030001023 - WPA Basic including Guideline 6 and OBD Tool LOOQER
Datasheets(X)
Exhaust device type | Diesel |
Nominal voltage | 230 V |
Length | 438 mm |
Width | 295 mm |
Height | 248 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!