Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Parquet acrylic

Acrylic sealant Parquet Acrylic
ACRYSEAL-PARQ-(BEECH-LIGHT)-310ML

Art.-no. 08921711
EAN 4024835486828
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing indoor parquet joints

Flexibility


High absorption of movements.



Sanding


During subsequent sanding work on parquet, parquet acrylic can be sanded without damaging the sealant.



Painting over


Once hardened, can be treated and painted with commercially available parquet sealing products (preliminary testing is required).



Silicone-free

Notice
  • Neutral silicone perfect should be used for elastic sealing, e.g. of floating parquet, laminate flooring or gap sealing of boarded floors

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions

  • Care must be taken with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint

  • Sufficient air exchange should be ensured during the curing phase

  • A higher coating thickness extends the curing time

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For sealing indoor connection joints on parquet floors, movement joints in parquet and door frames

  • Suitable for parquet flooring, glued over the entire surface, with low expansion properties
Instructions
  • The surface must be dry, capable of bearing load and free from dust, grease and wax

  • Loose components, old coatings or paint and sealant residues must be removed prior to application

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information can be found in the technical data sheet.

Colour

Beech, light

Contents

310 ml

Container

Cartridge

Chemical basis

Polyacrylic dispersion

Density

1.75 g/cm³

Continuous motion absorption

10 %

Smell/fragrance

Faint odour

Min. skin-formation time

10 min

Shore A hardness

25

Min./max. temperature resistance

-25 to 80 °C

Min./max. processing temperature

5 to 40 °C

Full curing speed

1 mm/d

Min. final strength

28 d

Can be sanded after

10 d

Shelf life from production

24 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-15MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-20MM

Silicone-free and good joint filling strength
x 50 m
PE backfill sealant

SEALCORDMATL-PE-PE-30MM

Silicone-free and good joint filling strength
x 25 m
PE backfill sealant

SEALCORDMATL-PE-40MM

Silicone-free and good joint filling strength
x 50 m
PE backfill sealant

SEALCORDMATL-PE-50MM

Silicone-free and good joint filling strength
x 50 m
Joint smoother geometric shape with angled edges

JNTSMTHR

With angled edges, the joint smoother is especially suitable for sanitation applications
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information