Parking sensors tool set, Toyota 5 pieces
Parking sensors tool set Toyota, 5 pieces
PARKSENSOTL-SET-D20,0MM-TOYOTA-5PCS
Art.-no. 1952004625
EAN 4062856071593
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Professional retrofitting and installation
- Includes centring pin, which is needed to position the sensor holder precisely in the hole centre and then glue it in place
- The high-quality hole punches ensure precise work results and produce clean and burr-free hole edges
- This ensures that the original appearance is maintained after repair
Scope of delivery
- 1x hole punch set, 2 pieces Diameter: 20 mm
- 1x centring pin, diameter 20 mm
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, diameter 10 mm
Datasheets(X)
- PDC installation directly on bumpers
Suitable for vehicle manufacturer | Toyota |
Number of pieces | 5 PCS |
Product weight (per item) | 267.000 g |
Diameter | 20 mm |