Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Parking sensors tool set, BMW 5 pieces

Parking sensor tool set, BMW, 5 pieces
PARKSENSOTL-SET-D32MM-BMW-5PCS

Art.-no. 1952004530

EAN 4056807822372

-,--
price per selected packing unit
| Individual prices for customers after login
Parking sensors tool set, BMW 5 pieces

Art.-no. 1952004530

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

Professional retrofitting and installation


  • Includes centring pin, which is needed to position the sensor holder precisely in the hole centre and then allow bonding

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery


  • 1x hole punch set, 2 pieces, diameter 32 mm

  • 1x centring pin, diameter 32 mm

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • PDC installation directly on bumpers

Suitable for vehicle manufacturer

BMW

Number of pieces

5 PCS

Product weight (per item)

487.200 g

Diameter

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information