Parking sensor tool set, master 34 pieces
Parking sensor tool set, 34 pieces
PARKSENSOTL-SET-34PCS
Art.-no.
1952004250
EAN 4056807557403
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Enables professional retrofitting of parking sensors or their installation in a new bumper, if, for example, it needs to be replaced after an accident.
- Supplied with centring mandrels which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.
- This range provides the maximum coverage currently on the market.
Scope of delivery:
- 1 x hole punch/centring mandrel set, 2-piece, Ø18.0 mm for BMW/Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø18.2 mm for VW/Seat
- 1 x centring mandrel Ø17.8 mm for VW/Seat
- 1 x hole punch/centring mandrel set, 2-piece, Ø18.4 mm for VW
- 1 x hole punch/centring mandrel set, 2-piece, Ø24.0 mm for Opel/Vauxhall
- 1 x hole punch/centring mandrel set, 2-piece, Ø26.0 mm for VW/Seat
- 1 x hole punch/centring mandrel set, 2-piece, Ø26.7 mm for VW/Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø27.4 mm for Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø28.1 mm for Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø32.0 mm for BMW
- 1 x hole punch Ø32.5 mm for BMW (without centring mandrel, as the PDC sensor is mounted at an angle)
- 1 x hole punch Ø38.9 mm for VW (PSA) (without centring mandrel, as the parking steering assistant sensor is mounted at an angle)
- 1 x hole punch drive, 3/8-inch with ball bearing
- 1 x drill bit, Ø10 mm
Product information
Datasheets(X)
Product weight (per item) | 3930 g |