Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Parking sensor tool set, VAG 16 pieces

Parking sensors tool set VAG, 16 pieces
PARKSENSOTL-SET-VAG-16PCS

Art.-no. 1952004330
EAN 4056807820323
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
Enables professional retrofitting of parking sensors or their installation in a new bumper, if, for example, it needs to be replaced after an accident, provided no location hole is present ex works.
  • Supplied with centring mandrels, which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.


Scope of delivery:


  • 1x hole punch/centring pin set, 2 pieces, diameter 18.2 mm

  • 1 x centring pin, diameter 17.8 mm for VW/Seat

  • 1x hole punch/centring pin set, 2 pieces, diameter 18.4 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.0 mm

  • 1 x hole punch, diameter 26.5 mm (PSA)

  • 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm

  • 1 x hole punch, diameter 29.3 mm (PSA)

  • 1 x hole punch, diameter 38.9 mm (PSA)

  • 1 x hole punch drive, 3/8 inch, with ball bearing

  • 1 x drill, diameter 10 mm
Notice

Hole punches for PSA sensors (parking and steering assistance) are supplied without a centring pin due to the oblique installation position.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

16 PCS

Product weight (per item)

3090 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information