Parking sensor tool set, Skoda 10 pieces
Parking sensors tool set Skoda, 10 pieces
PARKSENSOTL-SET-SKODA-10PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Supplied with centring mandrels, which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.
Scope of delivery:
- 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 26.7 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 27.4 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 28.1 mm
- 1 x hole punch drive, 3/8 inch, with ball bearing
- 1 x drill, diameter 10 mm
Datasheets(X)
Number of pieces | 10 PCS |
Product weight (per item) | 1182 g |