Parking sensor tool set, BMW 7 pieces
Parking sensor tool set, BMW, 7 pieces
PARKSENSOTL-SET-BMW-7PCS
Art.-no. 1952004340
EAN 4056807820545
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Professional retrofitting and installation
- Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then allow bonding
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges
- This ensures that the original appearance is maintained after repair
Scope of delivery
- 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm
- 1x hole punch/centring pin set, 2 pieces, diameter 32.0 mm
- 1x hole punch, diameter 32.5 mm (supplied without centring pin due to oblique installation position of the sensor)
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, diameter 10 mm
Datasheets(X)
- PDC installation directly on bumpers
Suitable for vehicle manufacturer | BMW |
Number of pieces | 7 PCS |
Product weight (per item) | 903.400 g |