Parking sensor cover Sensor Mask
Park sensor cover SENSOR MASK
PARKSENSOCOV-SENSOR-MASK-18MM-60PCS
Art.-no. 0818108018
EAN 4062856084012
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With the self-adhesive masking pads, vehicle parking sensors up to ∅18 mm are masked off in seconds
- Contamination and sensor malfunctions are avoided
- Removal of the sensors is no longer necessary
- Convenient to use with secure-grip tab for applying and removing the pads
- Leaves behind no residues
- Temperature resistant up to 200°C
Datasheets(X)
Enables the quick and safe covering of integrated parking sensors during painting and polishing
Material | Plastic |
Length | 18 mm |
Width | 18 mm |
Foil thickness | 80 µm |
Max. temperature resistance | 200 °C |