Parking light bulb T4W HD Longlife For use in heavy-duty commercial vehicles
Parking light bulb CV heavy-duty Longlife
BULB-(LONGLIFE-HD)-T4W-BA9S-24V-4W
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Heavy-Duty Longlife signifies greater resistance to vibration, with a longer service life than conventional 24V bulbs. These bulbs have been developed to withstand extreme road conditions (vibrations) and have a longer service life.
- Longer service life and thereby reduced frequency of bulb replacement
- Hard wearing helix technology withstands extreme road conditions
- Extreme durability saves costs and prevents downtime
- Available for all light functions
Datasheets(X)
Light commercial vehicles
Type description | T4W HD Longlife |
Nominal voltage | 24 V/DC |
Power rating | 4 W |
Socket designation | BA9s |