Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Parking disc with ice scraper

Parking disc with ice scraper
PARKDISK-W.ICESCPR-W.CHIP-W.PRFLGAUGE

Art.-no. 0824602000

EAN 4053479616476

-,--
price per selected packing unit
| Individual prices for customers after login
Parking disc with ice scraper

Art.-no. 0824602000

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With tyre tread gauge and shopping trolley chip on the back
  • Extremely sturdy design

  • Compliant with German Road Traffic Licensing Regulations (StVZO)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unprinted

Type description

With ice scraper, shopping trolley chip and tyre tread gauge

Material

Plastic

Colour

White, Blue

Length

158 mm

Width

120 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information