Parking disc with fuel calculator
Parking disk cardboard
PARKDISK-PAPERBOARD-PLASTICCOVER
Art.-no. 0824010057
EAN 4046777889093
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With rear stamp field
For applying your company stamp
Made from robust 280 g/m2 cardboard
Corresponds to the German Road Traffic Licensing Regulations (StVZO)
Datasheets(X)
Design | With plastic sheath |
Type description | With fuel calculator |
Material | Carton |
Colour | Blue, White |
Length | 155 mm |
Width | 12 mm |