Heuer parallel vice with adjustable central guide
Parallel vice Heuer
PARAVCE-160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adjustable guide rail ensures perfectly parallel clamping
- Forged steel and high-quality finish ensure robustness and durability
- The die-forged rear jaw with anvil can also be used for straightening and hammering
- Induction-hardened clamping jaws ensure a firm hold
- Front opening makes it ideal for workbenches with limited space
- Available in various clamping jaw widths with different opening widths
Datasheets(X)
Width of clamping jaw (B1) | 160 mm |
Max. clamping width (A max) | 225 mm |
Clamping depth (T) | 100 mm |
Max. pipe diameter | 100 mm |
Min./max. pipe diameter in inches | 11/16-4 in |
Length (L1) | 535 mm |
Height (h) | 225 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!