Paperboard clip
Paperboard clip, type 1
PAPBRDCLIP-FORD-INTERIORCOVERING
Art.-no. 050011639
EAN 4047376890541
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The attachment allows large installation tolerances.
- Simple removal of the trim
- Also seals connection thanks to a plastic grommet.
Datasheets(X)
Drill hole diameter | 8 mm |
Min./max. attachment thickness | 2.5-3 mm |
Length | 15.75 mm |
Width | 9.3 mm |
Height | 15.65 mm |
Material | Spring steel |
Surface | Zinc plated transparent |
Corresponds to original spare part number | N0143893, 51416654189, 0537655, 3104426 |
Corresponds to original spare part number 2 | N143893 |