Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paper unrolling cart

Paper unrolling cart
UNROLLCART-MASKPAP-PAPW22/60/90CM

Art.-no. 0891899700

EAN 4052712524929

-,--
price per selected packing unit
| Individual prices for customers after login
Paper unrolling cart

Art.-no. 0891899700

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For simple handling of masking paper

Saves space


  • Inclined paper roll arrangement

  • For 3 rolls of masking paper in widths 22 cm, 60 cm and 90 cm


Facilitates rapid and efficient masking work on vehicle


  • Adjustable adhesive tape roller for automatic placement of adhesive tape at edge of masking paper

  • Easy to tear off paper owing to sharp tear off bars


Large wheels for safe and simple manoeuvring in the workshop

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service, or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mobile paper unrolling cart for storing and transporting masking paper in three different widths.

Material

Steel

Width

620 mm

Length

1500 mm

Height

1100 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Masking paper Light

MASKPAP-LIGHT-W20CM

Specially sealed reinforced paper for covering vehicle bodywork and components.
x 1 pcs
Masking paper Light

MASKPAP-LIGHT-W60CM

Specially sealed reinforced paper for covering vehicle bodywork and components.
x 1 pcs
Masking paper Light

MASKPAP-LIGHT-W90CM

Specially sealed reinforced paper for covering vehicle bodywork and components.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information