Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paper roll holder

Paper roll with holder
CLNPAPHOLD-VEH-SET-HOLDER-ROLL-PRRC1

Art.-no. 096399 079

EAN 4063274473839

-,--
price per selected packing unit
| Individual prices for customers after login
Paper roll holder

Art.-no. 096399 079

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical dispenser with a tear-off edge
  • For quick and convenient access to your cleaning cloths

  • Includes paper roll and mounting material
Notice

The technical data provided includes the paper roll.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicle interior equipment, storage area, workshop

Type description

PRRC1

Width

275 mm

Height

290 mm

Depth

195 mm

Product weight (per item)

3.122 kg

Material

Steel

Surface

Powder-coated

Colour

Traffic red RAL 3020, structured

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning paper for paper roll holders

CLNPAP-VEH-ROLL-WHITE-RC1

High absorption capacity and tear-resistant
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information