RR02 panic tubular frame mortise lock
Panic mortise lock tubular frame 02
MORTSLOK-TF02-APD-CK-DIN/RA-WT-35-24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Only profile cylinders according to EN 1303 may be used in the locks, if these are approved for use on fire and smoke doors.
No thumbturn, non-restricted profile and electric cylinders may be used on panic locks (B, D, E).
For panic locks RR02, no key may get stuck in the profile cylinder.
A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008 and DIN EN 1125.
Does not include striker plate. Delivery time: approx. 16 working days.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For metal fire doors, panic doors and emergency exit doors.
Fire protection certified | Yes |
Door lock class | 3 |
Panic function | D outward |
Face plate shape | Edged |
Backset | 35 mm |
DIN direction | DIN R |
With replacement | No |
Face plate width | 24 mm |
Distance (from handle to lock) | 92 mm |
Design | Single-speed |
Door-lock hub | 9 mm |
Split nut | Yes |
Latch lock bolt throw | Single turn 21 mm |
Gloss level of face plate | Matt |
Surface of the catch bolt | Nickel plated |
Surface of the latch | Nickel plated |
Material of face plate | Stainless steel |
Standards | EN 12209, EN 179, EN 1125:2008, DIN 18251-2 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Classification key in line with DIN EN 12209: 2003 | ||||||||||
3 | M | +5 | 1 | 0 | C | 3 | B | A | 2 | 0 |
Classification key in line with DIN EN 179: 2008 | |||||||||
3 | 7 | 6 | B | 1 | 4 | 4 | 1 | A | B/D |
Classification key in line with DIN EN 179: 2008 | |||||||||
3 | 7 | 6 | B | 1 | 4 | 4 | 1 | A | B |