Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

RR02 panic tubular frame mortise lock

Panic mortise lock tubular frame 02
MORTSLOK-TF02-APD-CK-DIN/LA-WT-45-24

Art.-no. 0688509248
EAN 4052713290663
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
Mortise locks for tube frame doors or profile doors with panic function
Notice

Only profile cylinders according to EN 1303 may be used in the locks, if these are approved for use on fire and smoke doors.


No thumbturn, non-restricted profile and electric cylinders may be used on panic locks (B, D, E).


For panic locks RR02, no key may get stuck in the profile cylinder.


A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008 and DIN EN 1125.


Does not include striker plate. Delivery time: approx. 16 working days.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For metal fire doors, panic doors and emergency exit doors.

Fire protection certified

Yes

Door lock class

3

Panic function

D outward

Face plate shape

Edged

Backset

45 mm

DIN direction

DIN L

With replacement

No

Face plate width

24 mm

Distance (from handle to lock)

92 mm

Design

Single-speed
Whisper lock

Door-lock hub

9 mm

Split nut

Yes

Latch lock bolt throw

Single turn 21 mm

Gloss level of face plate

Matt

Surface of the catch bolt

Nickel plated

Surface of the latch

Nickel plated

Material of face plate

Stainless steel

Standards

EN 12209, EN 179, EN 1125:2008, DIN 18251-2

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Classification key in line with DIN EN 12209: 2003
3M+510C3BA20
Classification key in line with DIN EN 179: 2008
376B1441AB/D
Classification key in line with DIN EN 179: 2008
376B1441AB

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information