Panic pin, split, 9 mm with drill hole at front and longitudinal groove
Panic pin with front-end bore
PANCPIN-F.DRFRN-ST-(ZN)-9X60X60MM
Art.-no. 0688192860
EAN 4053479335490
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The panic pins are split and used to connect two door handles on a panic door
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
- For locks with split bolt
Observe the lock position when selecting the pin lengths. Please note that the fastening screws for the fittings must also be changed when using shorter or longer panic pins. The pins are marked according to fire protection standards.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
A grub screw with pin is used for fixing in place. This involves the pin cutting into the pin groove.
![]() | |
Suitable for door handle | DH A 502 FS, DH A 502 FS Click, DH A 507 FS, DH A 507 FS Click, DH A 510 FS, DH A 510 FS Click, DH A 602 FS, DH A 607 FS, DH A 610 FS, DH A 802 FS, DH A 803 FS, DH A 807 FS, DH A 810 FS, DH A 811 FS |
Material | Steel |
Surface | Zinc plated |
Length 2 (L1) | 60 mm |
Length 3 (L2) | 60 mm |
Length (L) | 120 mm |
Square size | 9 mm |
DIN direction | DIN R/L |
Standards | DIN 18273 |
