Panel saw blade
Panel saw blade
BLDE-CRCLSAW-WO-TC-TFT-216X80NEGX30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diameter x saw cutting width/main blade thickness x drill hole | 216 x 2.6 / 1.8 x 30 mm |
Number of teeth | 80 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Max. rotation speed | 6900 rpm |
Material to be processed | Aluminium |
Suitable for machine type | Panel and mitre saw |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!