Panel grip
Slab lifter fork-shaped
SLABLFT-(LINK-LIFT)-MAX120KG-(0-60)-2PCS
Art.-no. 071567 45
EAN 4011231746137
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely secure grip and long service life
Owing to clamping jaws made from high-quality plastic with vulcanised rubber coating.
No discolouration
Clear rubber coating prevents colour from the jaw marking the workpiece.
Effortless work
Ergonomically designed handle
Flexible
Fork shape means clamping jaws can be pushed into the part to be lifted from either the side or the front.
Not suitable for use with cranes, hoists or the like
Datasheets(X)
Suitable for transporting particle boards, wood panels, sheet metal, glass, furniture, fixture elements
Min./max. clamping width | 0-60 mm |
Max. loading weight | 120 kg |
Length | 240 mm |
Height | 170 mm |
Width | 150 mm |