Panel BASIC for BASIC type S 700 and type B 700 drawer cabinets
Panel for drawer cabinet
PAN-(F.DRWRCAB-TYP-B)
Art.-no. 0957504120
EAN 4046777406160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sturdy steel structure
- Two fixed castors and two steering rollers with locking brake, ∅ 125 mm
- Load capacity 1,000 kg
Datasheets(X)
Suitable for drawer cabinet | BASIC 700 B |
Colour | Light grey RAL 7035 |
Width x depth x height (external dimension) | 1022 x 700 x 160 mm |
Material | Sheet steel |