Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain
ISO 7049 stainless steel A2 20H pan head H shape C
SCR-PANHD-ISO7049-C-A2-20H-H2-4,8X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shape C
- Recessed head shape H
Replaces DIN 7981
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Form | C |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 9.5 mm |
Internal drive | H2 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | ISO 7049 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |