Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

ISO 7049 stainless steel A2 20H pan head H shape C
SCR-PANHD-ISO7049-C-A2-20H-H2-3,5X25

Art.-no. 505123525
EAN 4046777487992
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
  • Shape C

  • Recessed head shape H
Notice

Replaces DIN 7981

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Form

C

Nominal diameter (d1)

3.5 mm

Length (l1)

25 mm

Head diameter (dk)

7 mm

Head height (k1)

2.6 mm

Internal drive

H2

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

ISO 7049

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information