Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pan head tapping screw with flange

Delta Seal steel, black, pan head H
SCR-PANHD-FLG-H2-(DSS)-4,2X16

Art.-no. 013404216
EAN 4011231192767
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
Steel, black Delta Seal, PH drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all screw connections of soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding etc.

Material

Steel

Surface

Top coat black

RoHS-compliant

Yes

Head type

Pan head with collar

Nominal diameter (d1)

4.2 mm

Length (l1)

16 mm

Head diameter (dk)

11 mm

Head height (k1)

2.6 mm

Drive type

H

Internal drive

H2

Washer thickness (t)

1.2 mm

Declaration of performance (EU-CPR)

No

Thread type

Self-tapping screw thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information