Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pan head tapping screw with flange BS 4174, blue passivated zinc plated steel (A2K), PZ drive, pan head, type C

BS 4174 steel zinc plated Z shape C
SCR-PANHD-FLG-BS4174-C-Z2-A2K-ST4,2X9,5

Art.-no. 494654295

EAN 4056808832608

-,--
price per selected packing unit
| Individual prices for customers after login
Pan head tapping screw with flange BS 4174, blue passivated zinc plated steel (A2K), PZ drive, pan head, type C

Art.-no. 494654295

-,--
price per selected packing unit
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

BS 4174

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Nominal diameter (d1)

4.2 mm

Length (l1)

9.5 mm

Head diameter (dk)

9.75 mm

Head height (k1)

2.36 mm

Drive type

Z

Internal drive

Z2

Thread type

Self-tapping screw thread

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information