Pan head tapping screw with Z recessed head
Steel zinc plated pan head Z for cover caps
SCR-PANHD-SHTTHR-Z2-(A2K)-3,9X16
Art.-no. 012603916
EAN 4011231190855
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
EN ISO 1478-compliant self-tapping screw thread
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7.85 mm |
Internal drive | Z2 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | CS |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
