Pan head tapping screw with AW drive
WN 115 steel zinc plated pan head AW
SCR-PANHD-WN115-SHT-AW20-(A2K)-3,9X22
Art.-no. 0115003922
EAN 4038898839033
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pan head
Especially for cover caps
DIN EN ISO 1478-compliant self-tapping thread
Drive: AW 20
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 7.85 mm |
Head height (k1) | 2.1 mm |
Internal drive | AW20 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | CS |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
