Pan head tapping screw, shape F with recessed head DIN 7981, steel, nickel-plated (E2J), round head, PH drive, shape F
DIN 7981 steel nickel-plated round head H shape F
SCR-PANHD-DIN7981-F-H1-(E2J)-2,9X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
![]() | |
Material | Steel |
Surface | Nickel plated |
Form | F |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 2.2 mm |
Internal drive | H1 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | F |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt