Pan head tapping screw, shape C with flange
WN 113 steel Delta Seal black AW flange pan head C
SCR-PANHD-FLG-C-AW20-(DSS)-3,9X32
Art.-no. 011333932
EAN 4038898398011
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Protective surface layer
No harmful heavy metals such as cadmium or chrome VI
Datasheets(X)
Suitable for attaching soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding, vehicle seats etc.
![]() | |
Standards | WN 113 |
Material | Steel |
Surface | Top coat black |
RoHS-compliant | Yes |
Form | C |
Head type | Pan head with collar |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 32 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2.1 mm |
Drive type | AW |
Internal drive | AW20 |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
