Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pan head tapping screw, shape C with AW drive

WN 111 steel zinc plated pan head AW
SCR-PANHD-WN111-C-AW20-(A2K)-4,2X19

Art.-no. 011124219
EAN 4045727134948
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
WN 111-compliant, zinc-plated steel, blue passivated (A2K), shape C, with tip

AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

19 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Internal drive

AW20

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

ISO 1478, WN 111

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information