Pan head bed fittings
Pan head bed fitting
FITT-BED-PANHEAD-60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent protection against corrosion
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Secure the metal fitting with screws ∅ 3.5, use ∅ 4.5 mm as the connecting screw.
![]() | |
Material | Steel |
Surface | Zinc plated |
Thickness | 3.5 mm |
Length | 60 mm |
Width | 16 mm |
