Pallet shelf
Pallet shelf
PALTSHLF-GROUND-2500X2700X1100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two shelf levels and one level on the floor
- The shelf depth is 1,100 mm for longitudinal storage
- Particularly robust and stable thanks to timber struts in the frame
- Omega stand profile with dimensions 85 mm x 65 mm, material thickness 2 mm
- Basic shelf can be extended as required with add-on bays and accessories
- Includes foot plates and wedge anchors for fastening to support frames and locking pins for support beams
For lateral fall safety, the outer rack frame must be 500 mm higher than the uppermost support beam. The rack length comes from the total section width, an additional 85 mm must be added for each support frame.
The base shelf must always be set up together with an add-on rack, otherwise an additional cross strut must be ordered by special request.
Datasheets(X)
For removal and placement of pallets using forklift trucks and stacker cranes.
All rack frames must be screwed together by the customer — they are delivered as individual components. Support beams are fitted and secured with locking pins to prevent them from being lifted out accidentally. The rack must be anchored to the floor by the customer.
Width | 2700 mm |
Depth | 1100 mm |
Height | 2500 mm |
Material | Sheet steel |
Shelf load | 3000 kg |
Type description | Basic shelving unit |
Number of levels | 3 PCS |
Height grid of the shelf level | 50 mm |
Bay load | 6000 kg |
Material of carrier section | Steel plate |
Surface of the carrier section | Powder-coated |
Colour | Silver grey, similar to RAL 7001 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!