Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pallet shelf

Pallet shelf
PALTSHLF-ADDITION-3500X2700X1100MM

Art.-no. 0957588525
EAN 4062856631094

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust pallet shelf system for medium-weight pallets
  • Two shelf levels and one level on the floor

  • The shelf depth is 1,100 mm for longitudinal storage

  • Particularly robust and stable thanks to timber struts in the frame

  • Omega stand profile with dimensions 85 mm x 65 mm, material thickness 2 mm

  • Basic shelf can be extended as required with add-on bays and accessories

  • Includes foot plates and wedge anchors for fastening to support frames and locking pins for support beams
Notice

For lateral fall safety, the outer rack frame must be 500 mm higher than the uppermost support beam. The rack length comes from the total section width, an additional 85 mm must be added for each support frame.



The base shelf must always be set up together with an add-on rack, otherwise an additional cross strut must be ordered by special request.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removal and placement of pallets using forklift trucks and stacker cranes.

Instructions

All rack frames must be screwed together by the customer — they are delivered as individual components. Support beams are fitted and secured with locking pins to prevent them from being lifted out accidentally. The rack must be anchored to the floor by the customer.

Width

2700 mm

Depth

1100 mm

Height

3500 mm

Material

Sheet steel

Shelf load

3000 kg

Type description

Add-on shelf

Number of levels

3 PCS

Height grid of the shelf level

50 mm

Bay load

6000 kg

Material of carrier section

Steel plate

Surface of the carrier section

Powder-coated

Colour

Silver grey, similar to RAL 7001
Pure orange RAL 2004

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pallet shelf

PALTSHLF-GROUND-3500X2700X1100MM

Robust pallet shelf system for medium-weight pallets
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Grid back wall For pallet shelves

REARGRIDWL-F.PALTSHLF-2780X1520MM

Prevents pallets from sliding through pallet shelf
x 1 pcs
Corner ram protection

CRNCRSHPROT-F.PALTSHLF-230X230X400MM

Can be used as pallet shelf impact protection
x 1 pcs
Intermediate stand crash protection

INTMEDSTAND-CRSHPROT-F.PALTSHLF-200X250

Can be used as pallet shelf impact protection
x 1 pcs
Guard rail for single shelf row

GUARL-F.PALTSHLF-IMPACT-PROTECTION

Can be used as front-facing pallet shelf impact protection
x 1 pcs
Grid back wall For pallet shelves

REARGRIDWL-F.PALTSHLF-2780X1020MM

Prevents pallets from sliding through pallet shelf
x 1 pcs
Push-through guard For pallet shelves

PSHTHRGGUA-F.PALTSHLF-RAL2004-B2700MM

Prevents pallets from sliding through pallet shelf.
x 1 pcs
Supports For pallet shelves

SPRT-F.PALTSHLF-2700X50X125MM

Includes two locking pins to prevent accidental lifting
x 1 pcs
Steel panel For pallet shelves

STPAN-F.PALTSHLF-2700X1100X40MM

Is placed on the support carrier and is edged on the front for locking.
x 1 pcs
Grating floor For pallet shelves

GRTGFLR-F.PALTSHLF-2700X1100

Ideal for using in-rack sprinkler systems
x 1 pcs
Chipboard base For pallet shelves

CHPBRDSHLF-F.PALTSHLF-2700X1100X38MM

With four zinc-plated Z-shaped brackets
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Support frame for pallet shelf

SPTFRME-PALTSHLF-1100X3500MM

Robust, sturdy support frame thanks to timber struts in the frame
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information